C5 Coupling
- Mfr # 10C5-10RMS
- Zoro # G323541478
product price:Â
$
64.65
/ea
Key Features
Standards
DOT FMVSS 106-74 Type AII
Length
3.01 in
Material
Steel
Mating Angle
45 Degrees
Thread Size
7/8"-14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10C5-10RMS
- Zoro #
- G323541478
- UPC #
- 072053160604
- Country of Origin
- United States
Dimensions
- Length
- 3.01 in
- Thread Size
- 7/8"-14
- Inside Diameter
- 1/2 in
- Termination Dash Size
- 10
- Hose Dash Size
- 10
Details
- Standards
- DOT FMVSS 106-74 Type AII
- Material
- Steel
- Mating Angle
- 45 Degrees
- Nose Seat
- Standard
- Finish
- Zinc Plated
- End Style
- MS
- Seal Type
- Mated Angle
- Fitting Shape
- Straight
Description
Gates D.O.T. Type A2 Field Attachable couplings work with C5C, C5CXH, C5D and C5M hoses to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler and hot oil lines without the need for a crimper.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.