Shop GATES
See all product information
Create Account
PolarSeal Hydraulic Hose
- Mfr # 12AC134A XREEL
- Zoro # G323541324
product price:Â
$
16.49
/ea
Sold in multiples of 175 for
$2,885.75
Key Features
Temp. Range
-22 to 257 Degrees F
Hose Cover Material
EPDM
Reinforcement
2-Spiral, Polyester, Nylon Barrier
Standards
J51; J3062
Dash Size
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12AC134A XREEL
- Zoro #
- G323541324
- UPC #
- 072053111101
- Country of Origin
- United States
- Temp. Range
- -22 to 257 Degrees F
- Hose Cover Material
- EPDM
- Reinforcement
- 2-Spiral, Polyester, Nylon Barrier
- Standards
- J51; J3062
- Hose Color
- Black
- Vacuum Rating (Inches Hg)
- 24
- Operating Pressure (PSI)
- 500 psi
- Hose Tube Material
- Polychloroprene
Dimensions
- Hose Length
- 175 ft
- Dash Size
- 12
- Hose Inside Dia.
- 5/8 in
- Min. Bend Radius (In.)
- 5 in
- Hose Outside Dia. (In.)
- 1.13 in
Description
PolarSeal Hose is designed for environmentally-safe liquid and gaseous R134a and R12 refrigerant applications in automotive air conditioning and industrial systems, including tractors, construction trucks, and mobile and stationary refrigeration units. Designed to minimize permeation of R134a and R12 refrigerant.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.