PolarSeal Hydraulic Hose
- Mfr # 12AC134A X25FT
- Zoro # G323542468
product price:Â
$
496.99
/ea
Free Shipping & Returns
Key Features
Hose Cover Material
EPDM
Standards
J51; J3062
Vacuum Rating (Inches Hg)
24
Hose Outside Dia. (In.)
1.13 in
Reinforcement
2-Spiral, Polyester, Nylon Barrier
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12AC134A X25FT
- Zoro #
- G323542468
- UPC #
- 072053111088
- Country of Origin
- United States
- Hose Cover Material
- EPDM
- Standards
- J51; J3062
- Vacuum Rating (Inches Hg)
- 24
- Reinforcement
- 2-Spiral, Polyester, Nylon Barrier
- Hose Tube Material
- Polychloroprene
- Operating Pressure (PSI)
- 500 psi
- Hose Color
- Black
- Temp. Range
- -22 to 257 Degrees F
Dimensions
- Hose Outside Dia. (In.)
- 1.13 in
- Hose Length
- 25 ft
- Min. Bend Radius (In.)
- 5 in
- Dash Size
- 12
- Hose Inside Dia.
- 5/8 in
Description
PolarSeal Hose is designed for environmentally-safe liquid and gaseous R134a and R12 refrigerant applications in automotive air conditioning and industrial systems, including tractors, construction trucks, and mobile and stationary refrigeration units. Designed to minimize permeation of R134a and R12 refrigerant.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.