Shop All Timing Belts
Gates
PowerGrip GT3 Belts - 2M and 3M, 183-3MGT-09
Mfr # 183-3MGT-09
Zoro # G7911227
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip GT3
- Pitch Length - Timing Belts 183 mm
- Number of Teeth - Timing Belts 61
- Pitch - Timing Belts 3 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # 183-3MGT-09
- Zoro # G7911227
- UPC # 770075595595
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 183 mm |
Height | 2.41 mm |
Top Width | 9 mm |
Details
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Shims for 22UX44-46, 54, 72-75, 81 (PN22UX013G)
- DYNABRADE Silencer (52167)
- SKF Bearing, Bore 35mm, Industry 6007-2ZJEM (6007 2Z JEM)
- GAST Stock 30/Skid 2Am-Fcc-1 Air Motor (2AM-FCC-1)
- GATES PowerGrip Timing Belts, 187L050 (187L050)
- GATES Hi-Power II Belts, A32 (A32)
- GATES Hi-Power II Belts, B40 (B40)
- GATES PowerGrip GT3 Belts - 5M, 405-5MGT-15 (405-5MGT-15)
- GATES PowerGrip Timing Belts, 130XL037 (130XL037)
- GATES PowerGrip Timing Belts, 225L050 (225L050)
- D&D Belt, VS, 1 x 38.5in OC (1626V380)
- Gates Power Transmission Belts