PowerGrip GT3 Belts - 2M and 3M, 300-3MGT-15

  • Mfr # 300-3MGT-15

  • Zoro # G7915987


product price:  $21.99
/ea

Key Features

Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
PowerGrip GT3
Pitch Length - Timing Belts
300 mm
Number of Teeth - Timing Belts
100
Pitch - Timing Belts
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-3MGT-15
Zoro #
G7915987
UPC #
770075596066
Country of Origin
United States

Dimensions

Pitch Length - Timing Belts
300 mm
Height
2.41 mm
Top Width
15 mm

Details

Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
PowerGrip GT3
Number of Teeth - Timing Belts
100
Pitch - Timing Belts
3 mm
Teeth Location - Timing Belts
Single Sided
Material
Polychloroprene
Temp. Range
-30 to 100°C
For Use With
PowerGrip GT Sprockets
Color
Black
V-Belt Section
3M
Core Cord
Fiberglass
Cover Material
Nylon

Description

This GATES brand PowerGrip GT3 Belts - 2M and 3M,300-3MGT-15 is made of polychloroprene material and has a temperature range of -30 to 100°C. It has a height of 2.41 mm and is black in color. It has a V-Belt section of 3M.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.