Shop All Timing Belts
Gates
PowerGrip GT3 Belts - 5M, 625-5MGT-15
Mfr # 625-5MGT-15
Zoro # G8029238
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip GT3
- Pitch Length - Timing Belts 625 mm
- Number of Teeth - Timing Belts 125
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # 625-5MGT-15
- Zoro # G8029238
- UPC # 770075596646
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 625 mm |
Height | 3.81 mm |
Top Width | 15 mm |
Details
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Cam Follower, Metric, #CF8BUU (CF8BUU)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- DAYTON 2430V354 36-9/32" Outside Length, 35 13/32 in Pitch Length, 1-1/2" Top Width (3HEX2)
- DIVERSITECH Direct Drive Blower Motor, Furnace, 3/4HP (WG840589)
- GATES PowerGrip Timing Belts, 270H100 (270H100)
- GATES PowerGrip Premium OE Timing Belt, T329 (T329)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1280-8MGT-30 (1280-8MGT-30)
- GATES Hi-Power II Belts, A44 (A44)
- GATES Hi-Power II Belts, A32 (A32)
- GATES Hi-Power II Belts, A27 (A27)
- DAYTON Gearbelt, XL, 75 Teeth, Length 15.0 In, Width: 3/8" (1DHJ1)
- Gates Timing Belts