Shop GATES
See all product information
Timing Belt, 950-5M-25, Curvilinear
Mfr # 950-5M-25
Zoro # G916212204
product price:Â $66.89
/eaKey Features
Belt Trade Size
5M
Industry Number
950-5M-25
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
25 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 950-5M-25
- Zoro #
- G916212204
- UPC #
- 072053611328
- Country of Origin
- United States
Dimensions
- Belt Trade Size
- 5M
- Top Width
- 25 mm
- Pitch Length
- 950 mm
- Inside Length
- 129.5 in
- Height
- 0.15 in
- Outside Length
- 130.12 in
Details
- Item
- Timing Belt
- Industry Number
- 950-5M-25
- Tooth Shape
- Curvilinear
- Tooth Location
- One Side
- Pitch
- 5 mm
- Number of Teeth
- 190
- Belt Material
- Neoprene
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 212 Degrees F
- Belt Series
- PowerGrip HTD
- Application
- Power Tools, Office Machinery, Chemical Industry
- Minimum Operating Temperature
- -22 Degrees F
- Color
- Black
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 950-5M-25, Number of Teeth 190, Pitch 5 mm, Pitch Length 950 mm, Tooth Location One Side, Top Width 25 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.