Shop GATES
Additional $45.00 delivery surcharge applies per item.
See details
See all product information
Create Account
PROFLEX PRO Series Hose
- Mfr # 12PROFLEX XBALE
- Zoro # G623542434
product price:Â
$
64.69
/ea
Sold in multiples of 1500 for
$97,035.00
Key Features
Temp. Range
-40 to 212 Degrees F
Hose Length
220 ft
Hose Color
Black
Dash Size
12
Reinforcement
High-Tensile Steel Wire Braid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12PROFLEX XBALE
- Zoro #
- G623542434
- UPC #
- 770075879978
- Country of Origin
- Mexico
Dimensions
- Hose Length
- 220 ft
- Dash Size
- 12
- Hose Inside Dia.
- 3/4 in
- Min. Bend Radius (In.)
- 4.72 in
- Hose Outside Dia. (In.)
- 1.08 in
Details
- Temp. Range
- -40 to 212 Degrees F
- Hose Color
- Black
- Reinforcement
- High-Tensile Steel Wire Braid
- Operating Pressure (PSI)
- 3125 psi
- Hose Cover Material
- Synthetic Rubber
- Standards
- 853 2SN; 857 2SC; 100R2; 100R16; 100R17
- Hose Tube Material
- Synthetic Rubber
Description
ProFlex is variable pressure hose that meets SAE 100R16 and EN 2SC, while being lighter weight and more flexible. We have used our extensive knowledge of standards, industries and applications, as well as our expertise in materials science to create a competitive edge for our customers by developing application specific solutions that offer reliable performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.