Shop GATES
See all product information
Create Account
PROFLEX PRO Series Hose
- Mfr # 12PROFLEX XREEL
- Zoro # G123534380
product price:Â
$
25.55
/ea
Sold in multiples of 220 for
$5,621.00
Key Features
Reinforcement
High-Tensile Steel Wire Braid
Hose Outside Dia. (In.)
1.08 in
Hose Cover Material
Synthetic Rubber
Operating Pressure (PSI)
3125 psi
Dash Size
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12PROFLEX XREEL
- Zoro #
- G123534380
- UPC #
- 770075860389
- Country of Origin
- Mexico
- Reinforcement
- High-Tensile Steel Wire Braid
- Hose Cover Material
- Synthetic Rubber
- Operating Pressure (PSI)
- 3125 psi
- Hose Color
- Black
- Standards
- 853 2SN; 857 2SC; 100R2; 100R16; 100R17
- Hose Tube Material
- Synthetic Rubber
- Temp. Range
- -40 to 212 Degrees F
Dimensions
- Hose Outside Dia. (In.)
- 1.08 in
- Dash Size
- 12
- Hose Length
- 220 ft
- Min. Bend Radius (In.)
- 4.72 in
- Hose Inside Dia.
- 3/4 in
Description
ProFlex is variable pressure hose that meets SAE 100R16 and EN 2SC, while being lighter weight and more flexible. We have used our extensive knowledge of standards, industries and applications, as well as our expertise in materials science to create a competitive edge for our customers by developing application specific solutions that offer reliable performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.