TH7 Hydraulic Hose
- Mfr # 12TH7NC XCTN
- Zoro # G323535811
product price:Â
$
24.89
/ea
Sold in multiples of 200 for
$4,978.00
Key Features
Standards
100R7; ANSI A92.2
Hose Outside Dia. (In.)
1.05 in
Hose Cover Material
Urethane
Hose Tube Material
Seamless Nylon
Temp. Range
-65 to 200 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12TH7NC XCTN
- Zoro #
- G323535811
- UPC #
- 770075321866
- Country of Origin
- United States
Dimensions
- Hose Outside Dia. (In.)
- 1.05 in
- Min. Bend Radius (In.)
- 5 in
- Dash Size
- 12
- Hose Length
- 200 ft
- Hose Inside Dia.
- 3/4 in
Details
- Standards
- 100R7; ANSI A92.2
- Hose Cover Material
- Urethane
- Hose Tube Material
- Seamless Nylon
- Temp. Range
- -65 to 200 Degrees F
- Reinforcement
- 1-Braid, Polyester
- Hose Color
- Orange
- Operating Pressure (PSI)
- 1250 psi
Description
TH7NC non-conductive hydraulic hose is recommended for petroleum and synthetic hydraulic fluids. Applications include power and telephone mobile equipment (cherry pickers), lubrication lines, blowout preventer control lines, hydraulic lifts and farm and construction machinery. Orange color TH7NC meets SAE 100R7 non-conductivity requirements, with a significantly tighter bend radius. Meets ANSI A92.2 for vehicle mounted aerial devices.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.