Shop GATES
See all product information
Create Account
PROFLEX PRO Series Hose
- Mfr # 4PROFLEX XREEL
- Zoro # G223543473
product price:Â
$
11.49
/ea
Sold in multiples of 551 for
$6,330.99
Key Features
Hose Length
550 ft
Min. Bend Radius (In.)
1.96 in
Hose Outside Dia. (In.)
0.52 in
Hose Color
Black
Hose Cover Material
Synthetic Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4PROFLEX XREEL
- Zoro #
- G223543473
- UPC #
- 770075865902
- Country of Origin
- Mexico
- Hose Color
- Black
- Hose Cover Material
- Synthetic Rubber
- Hose Tube Material
- Synthetic Rubber
- Reinforcement
- High-Tensile Steel Wire Braid
- Temp. Range
- -40 to 212 Degrees F
- Operating Pressure (PSI)
- 5800 psi
- Standards
- 853 2SN; 857 2SC; 100R2; 100R16; 100R17
Dimensions
- Hose Length
- 550 ft
- Min. Bend Radius (In.)
- 1.96 in
- Hose Outside Dia. (In.)
- 0.52 in
- Hose Inside Dia.
- 1/4 in
- Dash Size
- 4
Description
ProFlex is variable pressure hose that meets SAE 100R16 and EN 2SC, while being lighter weight and more flexible. We have used our extensive knowledge of standards, industries and applications, as well as our expertise in materials science to create a competitive edge for our customers by developing application specific solutions that offer reliable performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.