GTH Hydraulic Hose
- Mfr # 8GTH X50FT
- Zoro # G623536945
product price:Â
$
900.99
/ea
Free Shipping & Returns
Key Features
Reinforcement
1-Braid, Textile
Dash Size
8
Min. Bend Radius (In.)
4 in
Hose Color
Black
Standards
100R6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8GTH X50FT
- Zoro #
- G623536945
- UPC #
- 072053295054
- Country of Origin
- Mexico
- Reinforcement
- 1-Braid, Textile
- Hose Color
- Black
- Standards
- 100R6
- Temp. Range
- -40 to 275 Degrees F
- Operating Pressure (PSI)
- 400 psi
- Hose Tube Material
- Nitrile
- Vacuum Rating (Inches Hg)
- 18
- Hose Cover Material
- Polychloroprene
Dimensions
- Dash Size
- 8
- Min. Bend Radius (In.)
- 4 in
- Hose Inside Dia.
- 1/2 in
- Hose Length
- 50 ft
- Hose Outside Dia. (In.)
- 0.78 in
Description
Recommended for high-temperature, low pressure hydraulic oil lines, heavy-duty transmission oil cooler lines and glycol anti-freeze solutions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.