PROFLEX PRO Series Hose
- Mfr # 8PROFLEX XBALE
- Zoro # G223536260
product price:Â
$
64.69
/ea
Sold in multiples of 2500 for
$161,725.00
Key Features
Hose Tube Material
Synthetic Rubber
Dash Size
8
Hose Color
Black
Hose Inside Dia.
13/32 in
Hose Length
330 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8PROFLEX XBALE
- Zoro #
- G223536260
- UPC #
- 770075880004
- Country of Origin
- Mexico
- Hose Tube Material
- Synthetic Rubber
- Hose Color
- Black
- Operating Pressure (PSI)
- 4000 psi
- Hose Cover Material
- Synthetic Rubber
- Standards
- 853 2SN; 857 2SC; 100R2; 100R16; 100R17
- Reinforcement
- High-Tensile Steel Wire Braid
- Temp. Range
- -40 to 212 Degrees F
Dimensions
- Dash Size
- 8
- Hose Inside Dia.
- 13/32 in
- Hose Length
- 330 ft
- Min. Bend Radius (In.)
- 3.54 in
- Hose Outside Dia. (In.)
- 0.8 in
Description
ProFlex is variable pressure hose that meets SAE 100R16 and EN 2SC, while being lighter weight and more flexible. We have used our extensive knowledge of standards, industries and applications, as well as our expertise in materials science to create a competitive edge for our customers by developing application specific solutions that offer reliable performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.