Shop GATES
See all product information
Create Account
TH7 Hydraulic Hose
- Mfr # 12TH7NC X50FT
- Zoro # G623533722
product price:Â
$
1,368.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
-65 to 200 Degrees F
Reinforcement
1-Braid, Polyester
Min. Bend Radius (In.)
5 in
Dash Size
12
Hose Tube Material
Seamless Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12TH7NC X50FT
- Zoro #
- G623533722
- UPC #
- 770075322184
- Country of Origin
- United States
Dimensions
- Min. Bend Radius (In.)
- 5 in
- Dash Size
- 12
- Hose Outside Dia. (In.)
- 1.05 in
- Hose Length
- 50 ft
- Hose Inside Dia.
- 3/4 in
Details
- Temp. Range
- -65 to 200 Degrees F
- Reinforcement
- 1-Braid, Polyester
- Hose Tube Material
- Seamless Nylon
- Operating Pressure (PSI)
- 1250 psi
- Hose Cover Material
- Urethane
- Hose Color
- Orange
- Standards
- 100R7; ANSI A92.2
Description
TH7NC non-conductive hydraulic hose is recommended for petroleum and synthetic hydraulic fluids. Applications include power and telephone mobile equipment (cherry pickers), lubrication lines, blowout preventer control lines, hydraulic lifts and farm and construction machinery. Orange color TH7NC meets SAE 100R7 non-conductivity requirements, with a significantly tighter bend radius. Meets ANSI A92.2 for vehicle mounted aerial devices.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.