Ribbed V-Belt, Micro-V, 240J4, PJ610-4, J, CR
- Mfr # 240J4 ; PJ610-4
- Zoro # G612498674
product price:Â
$
15.99
/ea
Key Features
Belt Series
Micro-V
V-Belt Section
J
Industry Number
240J4, PJ610-4
Number of Ribs
4
Thickness
5/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 240J4 ; PJ610-4
- Zoro #
- G612498674
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Ribbed V-Belt
- Belt Series
- Micro-V
- V-Belt Section
- J
- Industry Number
- 240J4, PJ610-4
- Number of Ribs
- 4
- Material
- CR
- Reinforcing Cord Material
- Polyester
Dimensions
- Thickness
- 5/32 in
Description
J Series; Poly-V Style; 3/32 Inch Pitch; 24 in. Pitch Length; 3/8 in. Belt Width; 4 Bands; Polyester Tensile Material
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.