Shop GATES
See all product information
Create Account
RLA Hydraulic Hose
- Mfr # 10RLA-30R2 X25FT
- Zoro # G723542396
product price:Â
$
377.99
/ea
Free Shipping & Returns
Key Features
Min. Bend Radius (In.)
6 in
Hose Tube Material
Nitrile
Hose Color
Black
Operating Pressure (PSI)
200 psi
Hose Inside Dia.
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10RLA-30R2 X25FT
- Zoro #
- G723542396
- UPC #
- 770075706298
- Country of Origin
- Mexico
Dimensions
- Hose Length
- 25 ft
- Min. Bend Radius (In.)
- 6 in
- Hose Inside Dia.
- 5/8 in
- Dash Size
- 10
- Hose Outside Dia. (In.)
- 0.94 in
Details
- Hose Tube Material
- Nitrile
- Hose Color
- Black
- Operating Pressure (PSI)
- 200 psi
- Reinforcement
- 1-Braid, Textile
- Hose Cover Material
- Modified Nitrile
- Temp. Range
- -40 to 212 Degrees F
- Vacuum Rating (Inches Hg)
- 15
- Standards
- 30R2 Type 1; 30R2 Type 2
Description
RLA hose is recommended for low-pressure hydraulic oil return, general purpose water, glycol antifreeze solutions, diesel fuel, gasoline or air.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.