Shop GATES
See all product information
Create Account
RLA Hydraulic Hose
- Mfr # 16RLA-30R2 XREEL
- Zoro # G823541244
product price:Â
$
17.99
/ea
Sold in multiples of 400 for
$7,196.00
Key Features
Min. Bend Radius (In.)
8 in
Temp. Range
-40 to 212 Degrees F
Hose Color
Black
Dash Size
16
Hose Cover Material
Modified Nitrile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16RLA-30R2 XREEL
- Zoro #
- G823541244
- UPC #
- 072053130171
- Country of Origin
- United States
Dimensions
- Min. Bend Radius (In.)
- 8 in
- Dash Size
- 16
- Hose Outside Dia. (In.)
- 1.34 in
- Hose Inside Dia.
- 1 in
- Hose Length
- 400 ft
Details
- Temp. Range
- -40 to 212 Degrees F
- Hose Color
- Black
- Hose Cover Material
- Modified Nitrile
- Vacuum Rating (Inches Hg)
- 10
- Operating Pressure (PSI)
- 160 psi
- Hose Tube Material
- Nitrile
- Reinforcement
- 1-Braid, Textile
- Standards
- 30R2 Type 1; 30R2 Type 2
Description
RLA hose is recommended for low-pressure hydraulic oil return, general purpose water, glycol antifreeze solutions, diesel fuel, gasoline or air.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.