Shop GATES
See all product information
Create Account
RLA Hydraulic Hose
- Mfr # 16RLA-30R2 X25FT
- Zoro # G123541180
product price:Â
$
516.99
/ea
Free Shipping & Returns
Key Features
Hose Outside Dia. (In.)
1.34 in
Vacuum Rating (Inches Hg)
10
Hose Cover Material
Modified Nitrile
Min. Bend Radius (In.)
8 in
Dash Size
16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16RLA-30R2 X25FT
- Zoro #
- G123541180
- UPC #
- 072053497021
- Country of Origin
- United States
Dimensions
- Hose Outside Dia. (In.)
- 1.34 in
- Min. Bend Radius (In.)
- 8 in
- Dash Size
- 16
- Hose Inside Dia.
- 1 in
- Hose Length
- 25 ft
Details
- Vacuum Rating (Inches Hg)
- 10
- Hose Cover Material
- Modified Nitrile
- Temp. Range
- -40 to 212 Degrees F
- Reinforcement
- 1-Braid, Textile
- Operating Pressure (PSI)
- 160 psi
- Standards
- 30R2 Type 1; 30R2 Type 2
- Hose Tube Material
- Nitrile
- Hose Color
- Black
Description
RLA hose is recommended for low-pressure hydraulic oil return, general purpose water, glycol antifreeze solutions, diesel fuel, gasoline or air.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.