Shop GATES
See all product information
Create Account
C5 Hydraulic Hose
- Mfr # 10C5E XREEL
- Zoro # G823544658
product price:Â
$
25.35
/ea
Sold in multiples of 275 for
$6,971.25
Key Features
Hose Inside Dia.
1/2 in
Hose Tube Material
Nitrile
Hose Cover Material
Textile Braid/Synthetic Rubber
Standards
J1402 Type A1
Dash Size
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10C5E XREEL
- Zoro #
- G823544658
- UPC #
- 072053227703
- Country of Origin
- Mexico
Dimensions
- Hose Inside Dia.
- 1/2 in
- Hose Length
- 275 ft
- Dash Size
- 10
- Min. Bend Radius (In.)
- 2.3 in
- Hose Outside Dia. (In.)
- 0.83 in
Details
- Hose Tube Material
- Nitrile
- Hose Cover Material
- Textile Braid/Synthetic Rubber
- Standards
- J1402 Type A1
- Hose Color
- Black
- Temp. Range
- -40 to 300 Degrees F
- Operating Pressure (PSI)
- 1250 psi
- Reinforcement
- 2-Braid, Textile, Wire
Description
C5E High-Temp Flexline hose is recommended for air brake hose, power steering (CAUTION: Intended for heavy-duty commercial vehicle use only), engine and transmission oil cooler lines and hot (+300 Degrees F) lube oil lines. Not recommended for gasoline or diesel fuel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.