Shop GATES
See all product information
Create Account
PROFLEX PRO Series Hose
- Mfr # 12PROFLEX X100
- Zoro # G323542024
product price:Â
$
2,939.99
/ea
Free Shipping & Returns
Key Features
Dash Size
12
Hose Tube Material
Synthetic Rubber
Operating Pressure (PSI)
3125 psi
Min. Bend Radius (In.)
4.72 in
Standards
853 2SN; 857 2SC; 100R2; 100R16; 100R17
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12PROFLEX X100
- Zoro #
- G323542024
- UPC #
- 770075885917
- Country of Origin
- Mexico
- Hose Tube Material
- Synthetic Rubber
- Operating Pressure (PSI)
- 3125 psi
- Standards
- 853 2SN; 857 2SC; 100R2; 100R16; 100R17
- Hose Color
- Black
- Reinforcement
- High-Tensile Steel Wire Braid
- Hose Cover Material
- Synthetic Rubber
- Temp. Range
- -40 to 212 Degrees F
Dimensions
- Dash Size
- 12
- Min. Bend Radius (In.)
- 4.72 in
- Hose Outside Dia. (In.)
- 1.08 in
- Hose Length
- 100 ft
- Hose Inside Dia.
- 3/4 in
Description
ProFlex is variable pressure hose that meets SAE 100R16 and EN 2SC, while being lighter weight and more flexible. We have used our extensive knowledge of standards, industries and applications, as well as our expertise in materials science to create a competitive edge for our customers by developing application specific solutions that offer reliable performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.