Round Belt, Black, L 159 in
Mfr # 9 X 155 PR
Zoro # G216211594
product price: $296.99
/ea
Free Shipping & Returns
Key Features
Number of Ribs
1
Minimum Operating Temperature
-22 Degrees F
Outside Length
159 in
Surface Texture
Smooth
Reinforcing Cord Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9 X 155 PR
Zoro #
G216211594
UPC #
770075331520
Country of Origin
Mexico
Dimensions
Outside Length
159 in
Diameter
9/16 in
Inside Length
155 in
For Minimum Pulley Diameter
5 13/32 in
Details
Number of Ribs
1
Minimum Operating Temperature
-22 Degrees F
Surface Texture
Smooth
Reinforcing Cord Material
Polyester
Belt Material
Neoprene
Item
Round Belt
Hardness
80A
Maximum Operating Temperature
180 Degrees F
Color
Black
Metal Detectable
No
Application
Commercial Sewing Machines, Power Turn and Line Shaft Conveyors, Serpentine Drives, Twisted Drives
Standards
ARPM, REACH, RoHS2
Core Type
Reinforced Solid
Resistance Properties
Heat Resistant, Oil Resistant
Belt Coating
Flex-Weave(TM) oil and heat resistant cover
Description
Round Belt, Color Black, Core Type Reinforced Solid, Diameter 9/16 in, For Minimum Pulley Diameter 5 13/32 in, Hardness 80A, Outside Length 159 in, Surface Texture Smooth, Application Sewing Machines, Conveyors, Serpentine Systems, Belt Coating Flex-Weave(TM), Belt Material Neoprene, Groove Angle Not Applicable, Inside Length 155 in, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F, Metal Detectable No, Minimum Operating Temperature -22 Degrees F, Number of Ribs 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.