Stainless Steel Coupling
- Mfr # 16B-16FFORX-SS
- Zoro # G023539331
product price:Â
$
324.99
/ea
Free Shipping & Returns
Key Features
Fitting Shape
Straight
Hose Dash Size
16
Length
3.98 in
Fitting Thread Size 1
1-7/16"-12
For Hose I.D.
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16B-16FFORX-SS
- Zoro #
- G023539331
- UPC #
- 770075456957
- Country of Origin
- Korea, Republic of
- Fitting Shape
- Straight
- For Hose I.D.
- 1 in
- Fitting Material
- Stainless Steel
Dimensions
- Hose Dash Size
- 16
- Length
- 3.98 in
- Fitting Thread Size 1
- 1-7/16"-12
Description
Gates Stainless Steel Couplings are ideal for use in corrosive conditions such as salt spray in marine operations, caustic chemicals in agriculture applications, frequent wash downs in food and beverage processing and other harsh environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.