Shop GATES
See all product information
Create Account
TH7 Hydraulic Hose
- Mfr # 16TH7 XCTN
- Zoro # G723535657
product price:Â
$
27.85
/ea
Sold in multiples of 200 for
$5,570.00
Key Features
Dash Size
16
Hose Outside Dia. (In.)
1.32 in
Hose Inside Dia.
1 in
Hose Cover Material
Urethane
Operating Pressure (PSI)
1000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16TH7 XCTN
- Zoro #
- G723535657
- UPC #
- 770075321774
- Country of Origin
- United States
Dimensions
- Dash Size
- 16
- Hose Outside Dia. (In.)
- 1.32 in
- Hose Length
- 200 ft
- Hose Inside Dia.
- 1 in
- Min. Bend Radius (In.)
- 8 in
Details
- Hose Cover Material
- Urethane
- Operating Pressure (PSI)
- 1000 psi
- Temp. Range
- -65 to 200 Degrees F
- Hose Color
- Black
- Hose Tube Material
- Seamless Nylon
- Reinforcement
- 1-Braid, Polyester
- Standards
- 100R7
Description
TH7 Thermoplastic hydraulic hose is recommended for petroleum, water-base and synthetic hydraulic fluids. Applications include mobile equipment, lubrication lines, blowout preventer control lines, farm and construction machinery and high-pressure hydraulic lift applications, especially material handling equipment with mast and pulley systems like forklifts, aerial lifting, hydraulic boom cranes and many others.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.