Shop GATES
See all product information
Create Account
TH7 Hydraulic Hose
- Mfr # 5TH7DL X50FT
- Zoro # G023534145
product price:Â
$
1,461.99
/ea
Free Shipping & Returns
Key Features
Hose Tube Material
Seamless Nylon
Hose Cover Material
Urethane
Reinforcement
1-Braid, Polyester
Hose Inside Dia.
5/16 in
Operating Pressure (PSI)
2500 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5TH7DL X50FT
- Zoro #
- G023534145
- UPC #
- 770075322207
- Country of Origin
- United States
Dimensions
- Hose Inside Dia.
- 5/16 in
- Dash Size
- 5
- Hose Outside Dia. (In.)
- 0.56 in
- Hose Length
- 40 ft
- Min. Bend Radius (In.)
- 2.25 in
Details
- Hose Tube Material
- Seamless Nylon
- Hose Cover Material
- Urethane
- Reinforcement
- 1-Braid, Polyester
- Operating Pressure (PSI)
- 2500 psi
- Standards
- 100R7
- Temp. Range
- -65 to 200 Degrees F
- Hose Color
- Black
Description
Petroleum, water-base and synthetic hydraulic fluids, TH7DL applications include mobile equipment, lubrication lines, blowout preventer control lines, hydraulic lifts and farm and construction machinery.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.