Shop GATES
Additional $45.00 delivery surcharge applies per item.
See details
See all product information
Create Account
G1 Hydraulic Hose
- Mfr # 12G1H XBALE
- Zoro # G123541722
product price:Â
$
61.79
/ea
Sold in multiples of 1500 for
$92,685.00
Key Features
Operating Pressure (PSI)
1250 psi
Hose Inside Dia.
3/4 in
Temp. Range
-40 to 275 Degrees F
Hose Tube Material
Nitrile
Hose Outside Dia. (In.)
1.09 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12G1H XBALE
- Zoro #
- G123541722
- UPC #
- 770075891253
- Country of Origin
- United States
Dimensions
- Hose Inside Dia.
- 3/4 in
- Hose Outside Dia. (In.)
- 1.09 in
- Hose Length
- 1500 ft
- Dash Size
- 12
- Min. Bend Radius (In.)
- 9.5 in
Details
- Operating Pressure (PSI)
- 1250 psi
- Temp. Range
- -40 to 275 Degrees F
- Hose Tube Material
- Nitrile
- Hose Color
- Black
- Hose Cover Material
- CSM Rubber
- Reinforcement
- 1-Braid, Wire
- Standards
- 45545-2; 100R1 Type AT 2003 Revision
Description
Global G1H hose is recommended for high-temperature, medium-pressure hydraulic oil line applications. Compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids and phosphate esters.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.