TH7 Hydraulic Hose
- Mfr # 5TH7S X50FT
- Zoro # G823539883
product price:Â
$
638.99
/ea
Free Shipping & Returns
Key Features
Hose Color
Black
Hose Inside Dia.
5/16 in
Hose Cover Material
Urethane
Min. Bend Radius (In.)
1.75 in
Standards
100R7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5TH7S X50FT
- Zoro #
- G823539883
- UPC #
- 072053295047
- Country of Origin
- United States
Dimensions
- Hose Inside Dia.
- 5/16 in
- Hose Length
- 50 ft
- Min. Bend Radius (In.)
- 1.75 in
- Hose Outside Dia. (In.)
- 0.56 in
- Dash Size
- 5
Details
- Hose Color
- Black
- Hose Cover Material
- Urethane
- Standards
- 100R7
- Hose Tube Material
- Polyester
- Operating Pressure (PSI)
- 2500 psi
- Reinforcement
- Synthetic Textile
- Temp. Range
- -65 to 200 Degrees F
Description
Recommended for petroleum and synthetic hydraulic fluids, TH7S hose is used on applications that include power and mobile equipment, lifts and construction machinery. TH7S hose meets or exceeds performance requirements of SAE 100R7 with a significantly tighter bend radius.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.