TH7 Hydraulic Hose
- Mfr # 5TH7S XCTN
- Zoro # G723541139
product price:Â
$
11.65
/ea
Sold in multiples of 250 for
$2,912.50
Key Features
Hose Color
Black
Reinforcement
Synthetic Textile
Standards
100R7
Hose Outside Dia. (In.)
0.56 in
Hose Tube Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5TH7S XCTN
- Zoro #
- G723541139
- UPC #
- 770075691143
- Country of Origin
- United States
Dimensions
- Hose Outside Dia. (In.)
- 0.56 in
- Dash Size
- 5
- Min. Bend Radius (In.)
- 1.75 in
- Hose Inside Dia.
- 5/16 in
- Hose Length
- 250 ft
Details
- Hose Color
- Black
- Reinforcement
- Synthetic Textile
- Standards
- 100R7
- Hose Tube Material
- Polyester
- Operating Pressure (PSI)
- 2500 psi
- Temp. Range
- -65 to 200 Degrees F
- Hose Cover Material
- Urethane
Description
Recommended for petroleum and synthetic hydraulic fluids, TH7S hose is used on applications that include power and mobile equipment, lifts and construction machinery. TH7S hose meets or exceeds performance requirements of SAE 100R7 with a significantly tighter bend radius.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.