Shop GATES
See all product information
Create Account
TH7 Hydraulic Hose
- Mfr # 8TH7DL XCTN
- Zoro # G723535183
product price:Â
$
34.29
/ea
Sold in multiples of 250 for
$8,572.50
Key Features
Standards
100R7
Hose Length
250 ft
Operating Pressure (PSI)
2000 psi
Temp. Range
-65 to 200 Degrees F
Hose Tube Material
Seamless Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8TH7DL XCTN
- Zoro #
- G723535183
- UPC #
- 770075322016
- Country of Origin
- United States
Dimensions
- Hose Length
- 250 ft
- Dash Size
- 8
- Hose Inside Dia.
- 1/2 in
- Hose Outside Dia. (In.)
- 0.8 in
- Min. Bend Radius (In.)
- 3.75 in
Details
- Standards
- 100R7
- Operating Pressure (PSI)
- 2000 psi
- Temp. Range
- -65 to 200 Degrees F
- Hose Tube Material
- Seamless Nylon
- Hose Color
- Black
- Reinforcement
- 1-Braid, Polyester
- Hose Cover Material
- Urethane
Description
Petroleum, water-base and synthetic hydraulic fluids, TH7DL applications include mobile equipment, lubrication lines, blowout preventer control lines, hydraulic lifts and farm and construction machinery.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.