Shop GATES
See all product information
Create Account
MXT Hydraulic Hose
- Mfr # 16MXT XREEL
- Zoro # G823536189
product price:Â
$
18.59
/ea
Sold in multiples of 165 for
$3,067.35
Key Features
Temp. Range
-40 to 212 Degrees F
Standards
100R16; 100R2
Reinforcement
High-Tensile Steel Wire Braid
Hose Tube Material
Nitrile
Hose Cover Material
Nitrile, PVC Synthetic Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16MXT XREEL
- Zoro #
- G823536189
- UPC #
- 770075762027
- Country of Origin
- Mexico
Dimensions
- Hose Length
- 165 ft
- Hose Outside Dia. (In.)
- 1.38 in
- Min. Bend Radius (In.)
- 6 in
- Hose Inside Dia.
- 1 in
- Dash Size
- 16
Details
- Temp. Range
- -40 to 212 Degrees F
- Standards
- 100R16; 100R2
- Reinforcement
- High-Tensile Steel Wire Braid
- Hose Tube Material
- Nitrile
- Hose Cover Material
- Nitrile, PVC Synthetic Rubber
- Operating Pressure (PSI)
- 2400 psi
- Hose Color
- Black
Description
MXT was designed to address our customers' evolving application challenges. Using materials science and process innovation, combined with a patented construction, Gates now offers a new hydraulic solution that is lighter, stronger and more flexible. Made with high-performance reinforcement and high quality, abrasion-resistant rubber, MXT is a universally applicable premium product offering performance above industry standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.