Shop GATES
See all product information
Create Account
TH7 Hydraulic Hose
- Mfr # 8TH7NCDL XCTN
- Zoro # G723535862
product price:Â
$
37.69
/ea
Sold in multiples of 250 for
$9,422.50
Key Features
Hose Outside Dia. (In.)
0.8 in
Operating Pressure (PSI)
2000 psi
Hose Cover Material
Urethane
Hose Length
250 ft
Hose Tube Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8TH7NCDL XCTN
- Zoro #
- G723535862
- UPC #
- 770075322054
- Country of Origin
- United States
Dimensions
- Hose Outside Dia. (In.)
- 0.8 in
- Hose Length
- 250 ft
- Dash Size
- 8
- Min. Bend Radius (In.)
- 3.75 in
- Hose Inside Dia.
- 1/2 in
Details
- Operating Pressure (PSI)
- 2000 psi
- Hose Cover Material
- Urethane
- Hose Tube Material
- Nylon
- Temp. Range
- -65 to 200 Degrees F
- Reinforcement
- 1-Braid, Polyester
- Hose Color
- Orange
- Standards
- 100R7; ANSI A92.2
Description
Recommended for petroleum, water-base and synthetic hydraulic fluids, TH7DL applications include power and telephone mobile equipment (cherry pickers), lubrication lines, blowout preventer control lines, hydraulic lifts and farm and construction machinery. Orange color TH7NCDL meets SAE 100R7 non-conductivity requirements. Meets ANSI A92.2 for vehicle mounted aerial devices.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.