TH8 Hydraulic Hose
- Mfr # 4TH8NC XCTN
- Zoro # G523535741
product price:Â
$
17.29
/ea
Sold in multiples of 250 for
$4,322.50
Key Features
Operating Pressure (PSI)
5000 psi
Min. Bend Radius (In.)
2 in
Hose Inside Dia.
1/4 in
Hose Color
Orange
Hose Outside Dia. (In.)
0.61 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4TH8NC XCTN
- Zoro #
- G523535741
- UPC #
- 770075321941
- Country of Origin
- United States
Dimensions
- Min. Bend Radius (In.)
- 2 in
- Hose Inside Dia.
- 1/4 in
- Hose Outside Dia. (In.)
- 0.61 in
- Hose Length
- 250 ft
- Dash Size
- 4
Details
- Operating Pressure (PSI)
- 5000 psi
- Hose Color
- Orange
- Reinforcement
- 2-Braid, Polyester
- Hose Cover Material
- Urethane
- Temp. Range
- -65 to 200 Degrees F
- Hose Tube Material
- Seamless Nylon
- Standards
- 100R8
Description
Recommended for use with petroleum, water base and synthetic hydraulic fluids. Applications include power and telephone mobile equipment (cherry pickers), lubrication lines, blowout preventer control lines, hydraulic lifts and farm and construction machinery. Orange color TH8SNC meets SAE 100R8 non-conductivity requirement, with a significantly tighter bend radius. Multiline available.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.