Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 104MXL012, Trapezoidal

  • Mfr # 104MXL012

  • Zoro # G016065021


product price: $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Industry Number
104MXL012
Top Width
1/8 in
Pitch Length
1.4 in
Maximum Operating Temperature
212 Degrees F
Number of Teeth
130
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104MXL012
Zoro #
G016065021
UPC #
072053562163
Country of Origin
United States

Dimensions

Top Width
1/8 in
Pitch Length
1.4 in
Belt Trade Size
MXL

Details

Industry Number
104MXL012
Item
Timing Belt
Maximum Operating Temperature
212 Degrees F
Number of Teeth
130
Tooth Shape
Trapezoidal
Pitch
0.08 in
Minimum Operating Temperature
-22 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Tooth Location
One Side
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Color
Black
Application
General Industrial

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 104MXL012, Number of Teeth 130, Pitch 0.08 in, Pitch Length 10.4 in, Tooth Location One Side, Top Width 1/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.