Timing Belt, 1120XH200, Trapezoidal
Mfr # 1120XH200
Zoro # G216211846
product price: $492.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
XH
Color
Black
Number of Teeth
128
Application
General Industrial
Tooth Shape
Trapezoidal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1120XH200
Zoro #
G216211846
UPC #
072053347036
Country of Origin
United States
Dimensions
Belt Trade Size
XH
Pitch Length
112 in
Top Width
2 in
Details
Item
Timing Belt
Color
Black
Number of Teeth
128
Application
General Industrial
Tooth Shape
Trapezoidal
Belt Series
PowerGrip(R) Timing Belts
Industry Number
1120XH200
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Pitch
0.875 in
Minimum Operating Temperature
-22 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 1120XH200, Number of Teeth 128, Pitch 0.875 in, Pitch Length 112 in, Tooth Location One Side, Top Width 2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XH, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.