Zoro Homepage

Timing Belt, 138XL037, Trapezoidal

  • Mfr # 138XL037

  • Zoro # G616212092


product price: $8.89
/ea

Key Features

Pitch Length
13.8 in
Industry Number
138XL037
Color
Black
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
138XL037
Zoro #
G616212092
UPC #
072053936575
Country of Origin
United States

Dimensions

Pitch Length
13.8 in
Belt Trade Size
XL
Top Width
3/8 in

Details

Industry Number
138XL037
Color
Black
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Trapezoidal
Pitch
0.2 in
Application
General Industrial
Belt Material
Neoprene
Item
Timing Belt
Minimum Operating Temperature
-22 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Number of Teeth
69

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 138XL037, Number of Teeth 69, Pitch 0.2 in, Pitch Length 13.8 in, Tooth Location One Side, Top Width 3/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.