Timing Belt, 14MGT-1568-125, Curvilinear

  • Mfr # 14MGT-1568-125

  • Zoro # G816090346


product price: $1,492.99
/ea
Free Shipping & Returns

Key Features

Tooth Location
One Side
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Tooth Shape
Curvilinear
Maximum Operating Temperature
185 Degrees F
Number of Teeth
112
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14MGT-1568-125
Zoro #
G816090346
UPC #
072053452129
Country of Origin
United States

Dimensions

Top Width
125 mm
Belt Trade Size
Urethane Carbon
Pitch Length
1,568 mm

Details

Item
Timing Belt
Tooth Location
One Side
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Tooth Shape
Curvilinear
Maximum Operating Temperature
185 Degrees F
Number of Teeth
112
Reinforcing Cord Material
Carbon Fiber
Pitch
14 mm
Minimum Operating Temperature
-65 Degrees F
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Resistance Properties
Chemical Resistant, Oil Resistant
Color
Blue
Belt Material
Polyurethane
Belt Coating
Nylon
Industry Number
14MGT-1568-125

Description

Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 14MGT-1568-125, Number of Teeth 112, Pitch 14 mm, Pitch Length 1,568 mm, Tooth Location One Side, Top Width 125 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.