Timing Belt, 14MGT-1610-125, Curvilinear

  • Mfr # 14MGT-1610-125

  • Zoro # G916090321


product price: $1,655.99
/ea
Free Shipping & Returns

Key Features

Minimum Operating Temperature
-65 Degrees F
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Belt Trade Size
Urethane Carbon
Resistance Properties
Chemical Resistant, Oil Resistant
Pitch
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14MGT-1610-125
Zoro #
G916090321
UPC #
072053573343
Country of Origin
United States

Dimensions

Belt Trade Size
Urethane Carbon
Top Width
125 mm
Pitch Length
1,610 mm

Details

Minimum Operating Temperature
-65 Degrees F
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Resistance Properties
Chemical Resistant, Oil Resistant
Pitch
14 mm
Tooth Location
One Side
Item
Timing Belt
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Color
Blue
Number of Teeth
115
Reinforcing Cord Material
Carbon Fiber
Industry Number
14MGT-1610-125
Maximum Operating Temperature
185 Degrees F
Tooth Shape
Curvilinear
Belt Material
Polyurethane
Belt Coating
Nylon

Description

Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 14MGT-1610-125, Number of Teeth 115, Pitch 14 mm, Pitch Length 1,610 mm, Tooth Location One Side, Top Width 125 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.