Timing Belt, 14MGT-1890-125, Curvilinear

  • Mfr # 14MGT-1890-125

  • Zoro # G316090396


product price:  $1,575.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
135
Pitch Length
1,890 mm
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Pitch
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14MGT-1890-125
Zoro #
G316090396
UPC #
072053456141
Country of Origin
United States

Dimensions

Pitch Length
1,890 mm
Top Width
125 mm
Belt Trade Size
Urethane Carbon

Details

Number of Teeth
135
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Pitch
14 mm
Tooth Location
One Side
Color
Blue
Industry Number
14MGT-1890-125
Reinforcing Cord Material
Carbon Fiber
Belt Coating
Nylon
Item
Timing Belt
Maximum Operating Temperature
185 Degrees F
Tooth Shape
Curvilinear
Minimum Operating Temperature
-65 Degrees F
Resistance Properties
Chemical Resistant, Oil Resistant
Belt Material
Polyurethane

Description

Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 14MGT-1890-125, Number of Teeth 135, Pitch 14 mm, Pitch Length 1,890 mm, Tooth Location One Side, Top Width 125 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.