Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 150L050, Trapezoidal

  • Mfr # 150L050

  • Zoro # G216063674


product price: $19.19
/ea

Key Features

Industry Number
150L050
Top Width
1/2 in
Pitch Length
15 in
Material
Neoprene
Number of Teeth
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150L050
Zoro #
G216063674
UPC #
072053564204
Country of Origin
United States

Dimensions

Top Width
1/2 in
Pitch Length
15 in
Belt Trade Size
L

Details

Industry Number
150L050
Item
Timing Belt
Material
Neoprene
Number of Teeth
40
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Trapezoidal
Application
General Industrial
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Pitch
0.375 in
Belt Series
PowerGrip(R) Timing Belts
Color
Black

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 150L050, Number of Teeth 40, Pitch 0.375 in, Pitch Length 15 in, Tooth Location One Side, Top Width 1/2 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.