Shop GATES
See all product information
Create Account
Timing Belt, 1587-3MGT-09
Mfr # 1587-3MGT-09
Zoro # G116064450
product price:Â $28.49
/eaKey Features
Belt Trade Size
3M
Industry Number
1587-3MGT-09
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Top Width
9 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1587-3MGT-09
Zoro #
G116064450
UPC #
770075595878
Country of Origin
United States
Dimensions
Belt Trade Size
3M
Top Width
9 mm
Pitch Length
1587 mm
Height
0.045 in
Details
Item
Timing Belt
Industry Number
1587-3MGT-09
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Pitch
3 mm
Number of Teeth
529
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip GT3
Color
Black
Application
Appliances, Office Machinery, Robotics
Minimum Operating Temperature
-22 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 1587-3MGT-09, Number of Teeth 529, Pitch 3 mm, Pitch Length 1,587 mm, Tooth Location One Side, Top Width 9 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.