Timing Belt, 172XL037, Trapezoidal
Mfr # 172XL037
Zoro # G616212023
product price: $9.69
/eaKey Features
Number of Teeth
86
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Color
Black
Belt Series
PowerGrip(R) Timing Belts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
172XL037
Zoro #
G616212023
UPC #
072053936940
Country of Origin
United States
Dimensions
Pitch Length
17.2 in
Belt Trade Size
XL
Top Width
3/8 in
Details
Number of Teeth
86
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Color
Black
Belt Series
PowerGrip(R) Timing Belts
Item
Timing Belt
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Application
General Industrial
Tooth Location
One Side
Pitch
0.2 in
Tooth Shape
Trapezoidal
Industry Number
172XL037
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 172XL037, Number of Teeth 86, Pitch 0.2 in, Pitch Length 17.2 in, Tooth Location One Side, Top Width 3/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.