Zoro Homepage

Timing Belt, 318-3M-09, Curvilinear

  • Mfr # 318-3M-09

  • Zoro # G916212167


product price: $10.29
/ea

Key Features

Reinforcing Cord Material
Fiberglass
Top Width
9 mm
Number of Teeth
106
Tooth Shape
Curvilinear
Pitch Length
318 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
318-3M-09
Zoro #
G916212167
UPC #
072053609837
Country of Origin
United States

Dimensions

Top Width
9 mm
Pitch Length
318 mm
Belt Trade Size
HTD

Details

Reinforcing Cord Material
Fiberglass
Number of Teeth
106
Item
Timing Belt
Tooth Shape
Curvilinear
Tooth Location
One Side
Belt Material
Neoprene
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Pitch
3 mm
Minimum Operating Temperature
-22 Degrees F
Industry Number
318-3M-09
Color
Black
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Maximum Operating Temperature
212 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 318-3M-09, Number of Teeth 106, Pitch 3 mm, Pitch Length 318 mm, Tooth Location One Side, Top Width 9 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.