Timing Belt, 360H300, Trapezoidal
Mfr # 360H300
Zoro # G816211789
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Pitch
0.5 in
Tooth Location
One Side
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Belt Trade Size
H
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
360H300
Zoro #
G816211789
UPC #
072053567267
Country of Origin
United States
Dimensions
Belt Trade Size
H
Top Width
3 in
Pitch Length
36 in
Details
Pitch
0.5 in
Tooth Location
One Side
Item
Timing Belt
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Application
General Industrial
Industry Number
360H300
Reinforcing Cord Material
Fiberglass
Number of Teeth
72
Minimum Operating Temperature
-22 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Color
Black
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 360H300, Number of Teeth 72, Pitch 0.5 in, Pitch Length 36 in, Tooth Location One Side, Top Width 3 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.