Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 390H075, Trapezoidal

  • Mfr # 390H075

  • Zoro # G516211652


product price: $41.69
/ea

Key Features

Maximum Operating Temperature
212 Degrees F
Industry Number
390H075
Belt Series
PowerGrip(R) Timing Belts
Number of Teeth
78
Application
General Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
390H075
Zoro #
G516211652
UPC #
072053565478
Country of Origin
United States

Dimensions

Pitch Length
39 in
Top Width
3/4 in
Belt Trade Size
H

Details

Maximum Operating Temperature
212 Degrees F
Industry Number
390H075
Belt Series
PowerGrip(R) Timing Belts
Number of Teeth
78
Application
General Industrial
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Tooth Location
One Side
Color
Black
Pitch
0.5 in
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Trapezoidal

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 390H075, Number of Teeth 78, Pitch 0.5 in, Pitch Length 39 in, Tooth Location One Side, Top Width 3/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.