Timing Belt, 424XL037, Trapezoidal
Mfr # 424XL037
Zoro # G216065005
product price: $21.19
/eaKey Features
Material
Neoprene
Top Width
3/8 in
Pitch Length
42.4 in
Industry Number
424XL037
Tooth Shape
Trapezoidal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
424XL037
Zoro #
G216065005
UPC #
072053938388
Country of Origin
United States
Dimensions
Top Width
3/8 in
Pitch Length
42.4 in
Belt Trade Size
XL
Details
Material
Neoprene
Item
Timing Belt
Industry Number
424XL037
Tooth Shape
Trapezoidal
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Tooth Location
One Side
Pitch
0.2 in
Belt Series
PowerGrip(R) Timing Belts
Number of Teeth
212
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Color
Black
Application
General Industrial
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 424XL037, Number of Teeth 212, Pitch 0.2 in, Pitch Length 42.4 in, Tooth Location One Side, Top Width 3/8 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.