Timing Belt, 4326-14MGT-55
Mfr # 4326-14MGT-55
Zoro # G516063442
product price: $832.99
/ea
Free Shipping & Returns
Key Features
Pitch Length
4,326 mm
Top Width
55 mm
Industry Number
4326-14MGT-55
Material
Ethylene Elastomer
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4326-14MGT-55
Zoro #
G516063442
UPC #
770075791904
Country of Origin
United States
Dimensions
Pitch Length
4,326 mm
Top Width
55 mm
Belt Trade Size
GT
Details
Industry Number
4326-14MGT-55
Material
Ethylene Elastomer
Item
Timing Belt
Color
Black
Minimum Operating Temperature
-40 Degrees F
Application
Heavy Manufacturing, Machine Tool, Paper & Textile
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
248 Degrees F
Number of Teeth
309
Belt Series
Powergrip GT4 Rubber Synchronous Belt
Pitch
14 mm
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Belt Material
Ethylene Elastomer
Description
Timing Belt, Belt Material Ethylene Elastomer, Belt Series PowerGrip(R) GT(R)4, Industry Number 4326-14MGT-55, Number of Teeth 309, Pitch 14 mm, Pitch Length 4,326 mm, Tooth Location One Side, Top Width 55 mm, Application Heavy Industry, Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 248 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.