Shop GATES

Timing Belt, 540H100, Trapezoidal

  • Mfr # 540H100

  • Zoro # G116062937


product price:  $68.39
/ea

Key Features

Belt Trade Size
H
Industry Number
540H100
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
540H100
Zoro #
G116062937
UPC #
072053565898
Country of Origin
United States

Dimensions

Belt Trade Size
H
Top Width
1 in
Pitch Length
54 in
Height
0.09 in

Details

Item
Timing Belt
Industry Number
540H100
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.5 in
Number of Teeth
108
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip
Color
Black
Minimum Operating Temperature
-22 Degrees F
Application
General Industry

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 540H100, Number of Teeth 108, Pitch 0.5 in, Pitch Length 54 in, Tooth Location One Side, Top Width 1 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.