Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 570H150, Trapezoidal

  • Mfr # 570H150

  • Zoro # G716065444


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Top Width
1 1/2 in
Pitch Length
57 in
Industry Number
570H150
Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
570H150
Zoro #
G716065444
UPC #
072053566406
Country of Origin
United States

Dimensions

Top Width
1 1/2 in
Pitch Length
57 in
Belt Trade Size
H

Details

Industry Number
570H150
Item
Timing Belt
Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Application
General Industrial
Belt Series
PowerGrip(R) Timing Belts
Maximum Operating Temperature
212 Degrees F
Color
Black
Number of Teeth
114
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Pitch
0.5 in
Belt Material
Neoprene

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 570H150, Number of Teeth 114, Pitch 0.5 in, Pitch Length 57 in, Tooth Location One Side, Top Width 1 1/2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.