Zoro Homepage

Timing Belt, 700-5MGT-25

  • Mfr # 700-5MGT-25

  • Zoro # G016063775


product price: $47.59
/ea

Key Features

Pitch Length
700 mm
Top Width
25 mm
Material
Neoprene
Industry Number
700-5MGT-25
Pitch
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700-5MGT-25
Zoro #
G016063775
UPC #
770075591931
Country of Origin
United States

Dimensions

Pitch Length
700 mm
Top Width
25 mm
Belt Trade Size
GT

Details

Item
Timing Belt
Material
Neoprene
Industry Number
700-5MGT-25
Pitch
5 mm
Minimum Operating Temperature
-22 Degrees F
Color
Black
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Series
PowerGrip(R) GT(R)3 Belts
Tooth Location
One Side
Application
Appliances, Business Machines, Servomotor Drives
Number of Teeth
140
Tooth Shape
Modified Curvilinear

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3 Belts, Industry Number 700-5MGT-25, Number of Teeth 140, Pitch 5 mm, Pitch Length 700 mm, Tooth Location One Side, Top Width 25 mm, Application Appliances, Business Machines, Servomotor Drives, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.