Timing Belt, 800H100, Trapezoidal
Mfr # 800H100
Zoro # G116063019
product price: $93.19
/ea
Free Shipping & Returns
Key Features
Material
Neoprene
Industry Number
800H100
Top Width
1 in
Pitch Length
8 in
Tooth Shape
Trapezoidal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
800H100
Zoro #
G116063019
UPC #
072053565966
Country of Origin
United States
Dimensions
Top Width
1 in
Pitch Length
8 in
Belt Trade Size
H
Details
Material
Neoprene
Industry Number
800H100
Item
Timing Belt
Tooth Shape
Trapezoidal
Color
Black
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Application
General Industrial
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Number of Teeth
160
Pitch
0.5 in
Tooth Location
One Side
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 800H100, Number of Teeth 160, Pitch 0.5 in, Pitch Length 8 in, Tooth Location One Side, Top Width 1 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.