Shop GATES

Timing Belt, 900H150, Trapezoidal

  • Mfr # 900H150

  • Zoro # G916211665


product price:  $141.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
H
Industry Number
900H150
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
900H150
Zoro #
G916211665
UPC #
072053566482
Country of Origin
United States

Dimensions

Belt Trade Size
H
Pitch Length
9 in
Top Width
1 1/2 in
Height
0.16 in

Details

Item
Timing Belt
Industry Number
900H150
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip
Tooth Shape
Trapezoidal
Pitch
0.5 in
Tooth Location
One Side
Color
Black
Number of Teeth
180
Minimum Operating Temperature
-22 Degrees F
Application
General Industry

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 900H150, Number of Teeth 180, Pitch 0.5 in, Pitch Length 90 in, Tooth Location One Side, Top Width 1 1/2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.